Zoro Select
L-Hook, 5/8"-11, 18" L, Carbon Steel Plain
Mfr # 45192
Zoro # G4456365
Sold in multiples of 25 for $112.25
$112.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Thread Length 4"
Explore More Products
- ZORO SELECT J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK 5MWT7
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Plain 45189
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain 45198
- ZORO SELECT L-Hook, 1"-8, 12" L, Carbon Steel Hot Dipped Galvanized 45120
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized 45213
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Hot Dipped Galvanized 45216
- ZORO SELECT L-Hook, 1/2"-13, 12" L, Carbon Steel Plain 45184
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Plain, 25 PK 37128BBA
- ZORO SELECT L-Hook, 1/2"-13, 14" L, Carbon Steel Hot Dipped Galvanized 45211
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized 45227
- ZORO SELECT J-Hook, 1/2"-13, 5" L, Carbon Steel Plain, 10 PK 5MWT6
- Zoro Select Cast-In Anchors