Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anchor Ring, Recessed

  • Zoro #: G3988844
  • Mfr #: B801AK
Zoro Select Anchor Ring, Recessed B801AK
Zoro Select Anchor Ring, Recessed B801AK
Zoro Select Anchor Ring, Recessed B801AK
Zoro Select Anchor Ring, Recessed B801AK
$11.64
  • Depth: 3/4 in
  • Length: 3 in
  • Ring Thickness: 1/4 in
See full product details
Orders over $75 ship free.

Zoro Select #B801AK Specifications

  • Zoro #: G3988844
  • Mfr #: B801AK
Depth: 3/4 in Length: 3 in
Ring Thickness: 1/4 in Ring Dia.: 1 1/2 in
Width: 3 in Working Load Limit: 6,000 lb
Item: Anchor Ring Kit Material: Steel
Includes: Mounting hardware Mounting Style: Recessed
Finish: zinc plated Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anchor Ring Kit, Material Steel, Working Load Limit 6,000 lb, Mounting Style Recessed, Length 3 in, Width 3 in, Depth 3/4 in, Ring Dia. 1 1/2 in, Ring Thickness 1/4 in, Finish Zinc Plated, Includes Mounting Hardware

Reviews of Zoro Select #B801AK