Zoro Select
Anchor Shackle, 27,000 lb. Work Load, PK5
Mfr # 8064205
Zoro # G0227838
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 27,000 lb
- Width Between Eyes 2 1/4 in
- Pin Dia. 1 1/2 in
- Body Size 1 3/8 in
Explore More Products
- ZORO SELECT Anchor Shackle, Screw Pin, 5/16" Body Size 55AY06
- ZORO SELECT Chain Shackle, 1000 lb. Work Load Limit 55ER73
- ZORO SELECT Chain Shackle, Screw Pin, 7/16" Body Size 55AY02
- ZORO SELECT Anchor Shackle, Bolt type, 1" Body Size 55AY31
- ZORO SELECT Anchor Shackle, Bolt type, 5/8" Body Size 55AY33
- ZORO SELECT Anchor Shackle, Screw Pin, 3/4" Body Size, Finish: Hot Galvanized 55AY22
- ZORO SELECT Anchor Shackle, Bolt Type, 3/8" Body Size, Width Between Eyes: 21/32 in 55AX96
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 3/16" RF1852
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. 1018561
- ZORO SELECT Anchor Shackle, Screw Pin, 1/2" Body Size 55AY20
- LOCKJAW Synthetic Shackle, HMPE, 11,200 lb 15-037510
- Zoro Select Lifting Hardware