Zoro Select
Anchor Shackle, Screw Pin, 1/2" Body Size, Pin Dia.: 5/8 in
- Zoro #: G7386024
- Mfr #: 55AY08
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.61
Zoro Select #55AY08 Specifications
- Zoro #: G7386024
- Mfr #: 55AY08
- Item: Anchor Shackle
- Pin Style: Screw
- Working Load Limit: 4,000 lb
- Width Between Eyes: 13/16 in
- Pin Dia.: 5/8 in
- Body Size: 1/2 in
- Outside Diameter of Eye: 1 3/16 in
- Finish: Hot Galvanized
- Pin Material: Alloy Steel
- For Sling Width: 13/16 in
- Body Material: Carbon Steel
- Country of Origin (subject to change): China
Description
Anchor Shackle, Pin Style Screw, Working Load Limit 4,000 lb, Width Between Eyes 13/16 in, Pin Dia. 5/8 in, Body Size 1/2 in, For Sling Width 13/16 in, Body Material Carbon Steel, Finish Hot Galvanized, Pin Material Alloy Steel, Outside Diameter of Eye 1 3/16 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #55AY08
Explore more
- Zoro Select Anchor Shackle, Screw Pin, 3/8" Body Size 55AY18
- Zoro Select Anchor Shackle, Screw Pin, 7/16" Body Size, Pin Material: Alloy Steel 55AY13
- Zoro Select Chain Shackle, Screw Pin, 3/4" Body Size 55AY36
- Zoro Select Anchor Shackle, Screw Pin, 3/8" Body Size 55AY07
- Zoro Select Anchor Shackle, Screw Pin, 1-1/4" Body Sz 55AY15
- Zoro Select Anchor Shackle, 50,000 lb. Work Load 8064405
- Zoro Select Anchor Shackle, Bolt Type, 5/16" Body Size 55AX91
- Zoro Select Anchor Shackle, Bolt type, 1/2" Body Size 55AY32
- Aztec Lifting Hardware Shackle Chain 7/8 Screw Pin CS HDG CSP078
- Us Cargo Control Anchor Shackle - Bolt Type - Import - 1-1/8" Steel - 9.50 Ton BTAS1-18
- Ronstan Bow Shackle, Screw Pin, 3970 lb. RF637
- Zoro Select Shackles