Skip to Main Content
customer-service Help
Zoro Select

Anchor Shackle, Screw Pin, 3/4" Body Size, Pin Dia.: 7/8 in

Zoro Select Anchor Shackle,  Screw Pin,  3/4" Body Size,  Pin Dia.: 7/8 in 55AY10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.52
  • Item: Anchor Shackle
  • Pin Style: Screw
  • Working Load Limit: 9,500 lb
See full product details
Orders over $75 ship free.
Total: $13.52

Zoro Select #55AY10 Specifications

  • Item: Anchor Shackle
  • Pin Style: Screw
  • Working Load Limit: 9,500 lb
  • Width Between Eyes: 1 1/4 in
  • Pin Dia.: 7/8 in
  • Body Size: 3/4 in
  • Outside Diameter of Eye: 1 13/16 in
  • Pin Material: Alloy Steel
  • For Sling Width: 1 1/4 in
  • Finish: Hot Galvanized
  • Body Material: Carbon Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anchor Shackle, Pin Style Screw, Working Load Limit 9,500 lb, Width Between Eyes 1 1/4 in, Pin Dia. 7/8 in, Body Size 3/4 in, For Sling Width 1 1/4 in, Body Material Carbon Steel, Finish Hot Galvanized, Pin Material Alloy Steel, Outside Diameter of Eye 1 13/16 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #55AY10