Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Anti-Static Air Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink

  • Zoro #: G0077799
  • Mfr #: 39UK78

$217.09

Details
  • Basis Weight: 16 lb.
  • Item: Anti-Static Air Bubble Roll
  • Color: Pink
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK78 Specifications

  • Zoro #: G0077799
  • Mfr #: 39UK78
Basis Weight: 16 lb. Item: Anti-Static Air Bubble Roll
Color: Pink Perforation Increments: None
Width: 48" Height: 36-1/4"
Bubble Height: 3/16" Roll Width: 48"
Roll Length: 750 ft. Country of Origin (subject to change): United States

Description

Anti-Static Air Bubble Roll, Bubble Height 3/16 In., Roll Width 48 In., Roll Length 750 ft., Color Pink, Height 36-1/4 In., Width 48 In., Perforation Increments None, Basis Weight 16 lb.

Reviews of Zoro Select #39UK78