Zoro Select
Architectural Bolt, SS, Flat, 3/4x1 1/4In
- Zoro #: G4613217
- Mfr #: Z1692
Hover or click to zoom Tap to zoom
$19.30
- Material: 18-8 Stainless Steel
- Barrel Length: 1 1/4 in
- Barrel Thread Depth: 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.30
Zoro Select #Z1692 Specifications
- Zoro #: G4613217
- Mfr #: Z1692
- Material: 18-8 Stainless Steel
- Thread Size: 5/8"-11
- Barrel Length: 1 1/4 in
- Barrel Thread Depth: 3/4 in
- Rockwell Hardness: B85
- Item: Architectural Sex Bolt
- Finish: Plain
- Head Style: Flat
- Grip Range: 1 1/4 in
- Drive Type: Hex Socket
- Tensile Strength (PSI): 80,000 psi
- Barrel Dia.: 3/4 in
- Drive Size: 3/8 in
- Dia./Thread Size: 5/8"-11
- Type: Female
- Package Quantity: 1
- Barrel Head Height: 1/4 in
- Barrel Head Dia.: 1 1/8 in
- Barrel Diameter: 3/4 in
- Dimensional Standards: AMPG 2000 SB.07
- Made in North America: Yes
- Barrel Head Style: Flat
- RoHS Compliant: B83
- Head Height: 1/4 in
- Grip Size: 1 1/4 in
- Material Quality Standards: ASTM A582
- Resistance Properties: Corrosion-Resistant
- Pack Size: Small
- Barrel Drive Type: Internal Hex
- Head Diameter: 1 1/8 in
- Tensile Strength: 90,000 psi
- Barrel Head Diameter: 1 1/8 in
- Barrel Drive Size: 3/8 in
- System of Measurement: Inch
- Screw Drive Size: 3/8 in
- Country of Origin (subject to change): United States
Description
Finish Plain, Barrel Thread Depth 3/4 In., Barrel Head Height 1/4 In., Barrel Dia. 3/4 In., Architectural Sex Bolt, Package Quantity 1, Barrel Head Dia. 1-1/8 In., Thread Size 5/8-11, Female, Drive Size 3/8 In., Drive Type Hex Socket, Grip Range 1-1/4 In., Head Style Flat, SS, Rockwell Hardness B85, Barrel Length 1-1/4 In.
- Architect Designed
- Countersunk Head - Matching Heads
- Excellent corrosion resistance
- Mildly magnetic
- USA Made
- RoHS Compliant
- DFARs Compliant
Reviews of Zoro Select #Z1692
Explore more
- ZORO SELECT Architectural Bolt, SS, Flat, 5/8x1 1/4In Z1678
- ZORO SELECT Architectural Bolt, SS, Flat, 7/8x2 1/4In Z1706
- ZORO SELECT Barrel Bolt, Steel, Pk25 5LY94
- ZORO SELECT Binding Post, Truss, 13/64x3/4 In L, PK2 Z4312-CU
- ZORO SELECT Architectural Bolt, SS, Button, 1/4x1/2 In Z1602
- ZORO SELECT Binding Post, 13/64x1/4 In, PK25 5MA86
- MIDWEST FASTENER CORP. 5/16"-18 x 2.36" Steel Coarse Thread Joint Connector Bolts 8PK 37564
- ZORO SELECT Architectural Bolt, SS, Hex, 1/2x1 In, PK2 Z4192-SS
- AMPG Combo Barrel, 3/16X1/2, 6-32 Steel Zinc Z4106
- AMPG Arch Barrel/Screw, 3/8X1, 1/4-20 BrChr Z5151
- ZORO SELECT Barrel Bolt, 10-24,316 SS, PK5 2JGP3
- Zoro Select Binding Barrels