Zoro Select
3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1/2 in L, 1300 PK
Mfr # BH038C050N
Zoro # G2509252
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Material Steel
- Finish Zinc & Yellow Plated
- Thread Style Partially Threaded
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK U01060.031.0075
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK U04000.062.0300
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 5 PK U01200.100.0425
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK U01200.100.0350
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK N01000.050.0700
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK U01062.062.0150
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK U08210.037.0175
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 150 PK B04160.050.0175
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK N01000.100.0300
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 25 mm L 980-225D
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK N04100.062.0500
- Zoro Select Hex Head Cap Screws