Zoro Select
3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 475 PK
Mfr # BH038F225N
Zoro # G2508175
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Material Steel
- Finish Zinc & Yellow Plated
- Thread Style Partially Threaded
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK U01000.087.0375
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK M04110.120.0050
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 25 PK U01000.031.0550
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK U08210.043.0500
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 5 PK M04100.300.0130
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 10 PK U04360.050.0350
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK U51007.037.0100
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK U08210.043.0100
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/8 in L, 1200 PK MS90725-35
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK N01062.050.0400
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 7 in L N01000.112.0700
- Zoro Select Hex Head Cap Screws