Zoro Select
3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/4 in L, 325 PK
Mfr # BH038F325N
Zoro # G2508141
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Material Steel
- Finish Zinc & Yellow Plated
- Thread Style Partially Threaded
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK U01200.037.0400
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 10 PK U01210.050.0275
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 90 PK 7540CH5O
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK M04110.180.0045
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 10 PK N04360.050.0250
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 35 mm L, 25 PK M04114.160.0035
- ZORO SELECT 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 50 PK BH075C500N
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 90 PK 7540CH8O
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 125 PK 5656CH8O
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 25 PK FBHEXB38162P25
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 45 mm L, 10 PK HC10120451-010P2
- Zoro Select Hex Head Cap Screws