Zoro Select
5/16"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1/2 in L, 1000 PK
Mfr # BH031F050N
Zoro # G2508029
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-24
- Drive External Hex
- Material Steel
- Finish Zinc & Yellow Plated
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 50 PK M04114.140.0040
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 11 in L, 5 PK U01200.050.1100
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK N01000.050.0275
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 70 mm L, 25 PK M01420.160.0070
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK U01062.031.0300
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK U04360.062.0450
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L, 15 PK 112128CH8O
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1-1/4 in L, 10 PK PK3816-114HH-01
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L N04160.125.0450
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L U04114.100.0600
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK U51010.037.0125
- Zoro Select Hex Head Cap Screws