Download CAD Files
Zoro Select
Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish
Mfr # B7.01201303.BO.IAR
Zoro # G3694826
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Steel
- Material Grade/Class Grade B7
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Black Oxide Finish B7.03801603.BO.IAR
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Black Oxide Finish B7.10000803.BO.IAR
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish B7.05801103.BO.IAR
- ZORO SELECT Fully Threaded Stud, 1"-12, 3 ft, Steel, Grade 8, Plain Finish 2022973
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Plain Finish 17902
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 1 1/4 in, Stainless Steel, 18-8, Plain Finish, 5 PK 45658
- ZORO SELECT Fully Threaded Stud, 10-32, 2 in, Steel, Grade 2, Zinc Plated Finish, 100 PK 56211
- ZORO SELECT Fully Threaded Stud, 1-3/8"-8, 11 3/4 in, Steel, B16, Plain Finish, 6 PK U22551.137.1175
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 in, Stainless Steel, B8 18-8, Plain Finish, 100 PK U22534.062.0400
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 18-8, Plain Finish U51070.025.2400
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 1/2 in, Steel, Grade 8, Plain Finish, 25 PK 2026019
- Zoro Select Fully-Threaded Rods & Studs