Zoro Select
B7/16-14X3 1/2 Hex Head Cap Screw, Steel, 100 PK
- Zoro #: G2509733
- Mfr #: BH044C350N

Tap to zoom
Hover or click to zoom
$165.84
pkg. of 100 ($1.66/ea)
- Dia./Thread Size: B7/16-14X3 1/2
- Basic Material: Steel
- Fastener Finish: Zinc Yellow
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $165.84
Zoro Select #BH044C350N Specifications
- Zoro #: G2509733
- Mfr #: BH044C350N
- Dia./Thread Size: B7/16-14X3 1/2
- Basic Material: Steel
- Fastener Finish: Zinc Yellow
- Head Type: Hex Cap Screw
- System of Measurement: Inch
- Fastener Thread Type: UNC (Coarse)
- Package Quantity: 100
- Cap Screw Type: Hex Head Cap Screw
- Item: Hex Head Cap Screw
- Country of Origin (subject to change): Canada
Description
B7/16-14X3 1/2 MS90728, Alloy Steel B1821 Coarse Cap Screw Per ASTM A354BD Zinc Yellow DFAR
Reviews of Zoro Select #BH044C350N
Explore more
- ZORO SELECT 5/8"-11 Grade 8 Hex Head Cap Screw, Steel, 5 PK N04104.062.0500
- ZORO SELECT B3/8-16X4 1/2 Hex Head Cap Screw, Steel, 150 PK BH038C450N
- ZORO SELECT 1/2-13X5 Grade 8 Hex Tap Bolt, Steel, 125 PK 5080BHT8P
- ZORO SELECT M14-2.00 Class 10.9 Hex Head Cap Screw, Steel, 100 PK L04104.140.0060
- ZORO SELECT 1/4"-20 Grade 8 Hex Head Cap Screw, Steel, 1000 PK A04104.025.0125
- ZORO SELECT 5/8"-11 Not Graded Hex Head Cap Screw, Bronze 1YE24
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 3-3/4 HEX HEAD CAP SCREW GRADE #5 A0020280348
- ZORO SELECT 1-1/4"-12 Grade 8 Hex Head Cap Screw, Steel, 9 PK B04360.125.0500
- Zoro Select Hex Head Cap Screws