Zoro Select
Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22188R100-C4
Zoro # G7185001
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 48 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish 20188R100-C4
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish 20125R100-C6
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20188S100-B6
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish 20250S150-B2
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20125S100-B6
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.5 in H, Black Painted Steel Finish 20188R150-B3
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish 20125S100-C6
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Galvanized Steel Finish 22250S100-C2
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 1.25 in H, Black Painted Steel Finish 20188S125-C6
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 48 22504
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish 22125R100-C6
- Zoro Select Carbon Steel Grating