Zoro Select
Bar Grating, Smooth, 120 in L, 24 in W, 1.0 in H, Black Painted Steel Finish
Mfr # 20188S100-B10
Zoro # G2151655
$387.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$387.99
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 120 in
- Width - Carbon Steel 24 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Black Painted Steel
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 1.0 in H, Black Painted Steel Finish 20125S100-C10
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20188S100-B2
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish 20250S150-B2
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.25 in H, Galvanized Steel Finish 22188R125-C2
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish 22125R100-B10
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish 22250S100-C8
- ZORO SELECT Bar Grating, Serrated, 144 in L, 36 in W, 1.0 in H, Galvanized Steel Finish 22125R100-C12
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 1.25 in H, Galvanized Steel Finish 22188S125-C6
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Galvanized Steel Finish 22188S100-B8
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish 20125R100-C6
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20188S100-B6
- Zoro Select Carbon Steel Grating