Zoro Select
Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish
Mfr # 20125S100-C4
Zoro # G6580323
$277.96
10% off
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 48 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20188S100-B3
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish 20188S100-C4
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 0.75 in H, Galvanized Steel Finish 22125S075-C4
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish 20250S150-B2
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish 20188S200-B3
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish 22188R100-C3
- ZORO SELECT Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20125R100-B8
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.5 in H, Black Painted Steel Finish 20250S150-C3
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 2.0 in H, Black Painted Steel Finish 20188S200-C6
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 24 x 48 22497
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 22498
- Zoro Select Carbon Steel Grating