Skip to Main Content
Our call center is briefly closed today between 3:30pm and 5pm (CT) in celebration of our 10-year anniversary. We’ll resume normal business hours at 5pm (CT) today. Thank you.

Shop by Category

customer-service Help cart Cart

Bar Grating, Smooth, 36in.W x 1.0in.H

  • Zoro #: G0545240
  • Mfr #: 20188S100-11-C2
$212.06
  • Surface - Carbon Steel Grating: Smooth
  • Cross Bar Spacing: 4 in
  • Surface: Smooth
See full product details
This item ships free.

Zoro Select #20188S100-11-C2 Specifications

  • Zoro #: G0545240
  • Mfr #: 20188S100-11-C2
Surface - Carbon Steel Grating: Smooth Cross Bar Spacing: 4 in
Surface: Smooth Uniform Load Rating @ Unsupported Length: 947 lb/sq ft @ 2 ft
Item - Carbon Steel Grating: Bar Grating Material: Black Painted Steel
Height: 1.0 in Height - Carbon Steel Grating: 1.0 in
Item: Bar Grating Span (Length) - Grating: 24 in
Bearing Bar Spacing: 0.688 in Width - Carbon Steel: 36 in
Bearing Bar Thickness: 0.188 in Finish - Grating: Black Painted Steel
Span: 24" Width: 36"
Surface Texture: Smooth Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bar Grating, Surface - Carbon Steel Grating Smooth, Span (Length) - Grating 24 in, Width - Carbon Steel 36 in, Height - Carbon Steel Grating 1.0 in, Finish - Grating Black Painted Steel, Bearing Bar Thickness 0.188 in, Bearing Bar Spacing 0.688 in, Cross Bar Spacing 4 in, Uniform Load Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Bar Grating

Reviews of Zoro Select #20188S100-11-C2