Skip to Main Content
customer-service Help
Zoro Select

Bar Grating, Smooth, 36in.W x 1.0in.H

Zoro Select Bar Grating, Smooth, 36in.W x 1.0in.H 21188S100-15C6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$425.35
  • Width: 36"
  • Material: Carbon Steel
  • Span: 72"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $425.35

Zoro Select #21188S100-15C6 Specifications

  • Width: 36"
  • Material: Carbon Steel
  • Span: 72"
  • Surface: Smooth
  • Uniform Load Rating @ Unsupported Length: 947 lb/sq ft @ 2 ft
  • Surface - Carbon Steel Grating: Smooth
  • Cross Bar Spacing: 4 in
  • Height - Carbon Steel Grating: 1.0 in
  • Span (Length) - Grating: 72 in
  • Width - Carbon Steel: 36 in
  • Bearing Bar Thickness: 0.188 in
  • Bearing Bar Spacing: 0.938 in
  • Item - Carbon Steel Grating: Bar Grating
  • Height: 1.0 in
  • Finish - Grating: Carbon Steel
  • Item: Bar Grating
  • Surface Texture: Smooth
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bar Grating, Surface - Carbon Steel Grating Smooth, Span (Length) - Grating 72 in, Width - Carbon Steel 36 in, Height - Carbon Steel Grating 1.0 in, Finish - Grating Carbon Steel, Bearing Bar Thickness 0.188 in, Bearing Bar Spacing 0.938 in, Cross Bar Spacing 4 in, Uniform Load Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Bar Grating

Reviews of Zoro Select #21188S100-15C6