Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Bar Grating, Smooth, 36in.W x 1.25in.H

  • Zoro #: G0545828
  • Mfr #: 20250S125-C2
$166.95
  • Item - Carbon Steel Grating: Bar Grating
  • Material: Black Painted Steel
  • Surface: Smooth
See full product details
This item ships free.

Zoro Select #20250S125-C2 Specifications

  • Zoro #: G0545828
  • Mfr #: 20250S125-C2
Item - Carbon Steel Grating: Bar Grating Material: Black Painted Steel
Surface: Smooth Height - Carbon Steel Grating: 1.25 in
Width: 36" Bearing Bar Thickness: 0.25 in
Height: 1.25 in Bearing Bar Spacing: 1.188 in
Surface - Carbon Steel Grating: Smooth Finish - Grating: Black Painted Steel
Cross Bar Spacing: 4 in Span: 24"
Item: Bar Grating Width - Carbon Steel: 36 in
Span (Length) - Grating: 24 in Surface Texture: Smooth
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bar Grating, Surface - Carbon Steel Grating Smooth, Span (Length) - Grating 24 in, Width - Carbon Steel 36 in, Height - Carbon Steel Grating 1.25 in, Finish - Grating Black Painted Steel, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Bar Grating

Reviews of Zoro Select #20250S125-C2