Zoro Select
Bar, Rect, Stl, 1018, 1 x 3 1/2 In, 6 Ft
Mfr # 2HHZ2
Zoro # G6464586
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Explore More Products
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened 22495_36_36
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W 18S.437-36
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 3 Ft L 2HJC4
- ZORO SELECT Carbon Steel Bar, 36" L, 2 1/2" W 1095 SpS0.032x2.5x361
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened 22497_12_24
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx2 Ft L 6SH11X12-24
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W 11491_18_0
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L 15702_24_48
- ZORO SELECT Flat Stock, Hot Rolled, .375"x1.5"x240" HF.375X1.5-240
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx2Ft L HP.188X12-24
- ONLINEMETALS 1.25" Nom. Schedule 40 Carbon Pipe A500 23667
- Zoro Select Carbon Steel Sheets