Zoro Select
Bar, Rect, Stl, 1018, 1 x 5 1/2 In, 6 Ft
- Zoro #: G7114511
- Mfr #: 2AHA9
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $355.30
Zoro Select #2AHA9 Specifications
- Zoro #: G7114511
- Mfr #: 2AHA9
- Length: 6 ft.
- Width: 5-1/2"
- Thickness: 1"
- Material: Carbon Steel
- Temper: Cold Finish
- Style: Rectangular Bar Stock
- Alloy Type: 1018
- Carbon Steel Standards: AISI 1018, ASTM 108
- Finish: Unpolished
- Alloy Type - Carbon Steel: 1018
- Hardness Scale: -
- Length Tolerance: +/-6.000 in
- Width Tolerance: +0.000/-0.008 in
- Thickness Tolerance: +0.000/-0.008 in
- Finish - Carbon Steel: Unpolished
- Thickness (Decimal): 1.0 in
- Typical Yield Strength (PSI): 55,000
- Type: General Purpose
- Length - Carbon Steel: 6 ft
- Grade - Carbon Steel: Low Carbon Steel
- Typical Tensile Strength (PSI): 65,000
- Item - Carbon Steel: Rectangular Bar Stock
- Item: Rectangular Bar
- Width - Carbon Steel: 5 1/2 in
- Typical Hardness: -
- Country of Origin (subject to change): Multiple
Description
Rectangular Bar Stock, Thickness (Decimal) 1.0 in, Width - Carbon Steel 5 1/2 in, Length - Carbon Steel 6 ft, Unpolished Finish - Carbon Steel, Alloy Type - Carbon Steel 1018, Grade - Carbon Steel Low Carbon Steel, AISI 1018, ASTM 108 Carbon Steel Standards, Temper Cold Finish, Thickness Tolerance +0.000/-0.008 in, Width Tolerance +0.000/-0.008 in, Length Tolerance +/-6.000 in, Typical Tensile Strength (PSI) 65,000, Typical Yield Strength (PSI) 55,000, Typical Hardness -, Hardness Scale -
Reviews of Zoro Select #2AHA9
Explore more
- Zoro Select Sheet, Perf, Stl, 40x36, 16 ga, 0.375 Dia, Rnd 0116G375R563S-36X40
- Zoro Select Bar, Rect, Stl, 1018, 3/4 x 1 3/4 In, 3 Ft 2HHT4
- Zoro Select Bar, Rect, Stl, 1018, 3/8 x 4 In, 3 Ft L 2HHE9
- Zoro Select Bar, Rect, Stl, 1018, 1 1/2 x 2 In, 1 Ft 2HJB7
- Zoro Select Bar, Rect, Stl, 1018, 1/2 x 3 1/4 In, 3 Ft 2HHK1
- Zoro Select Expanded Sheet, Flat, Carbon, 4x4 ft, 3/4-#9 41F0759-48X48
- Zoro Select Bar, Rect, Stl, 1018, 2 1/2 x 5 In, 1 Ft 2AHE2
- Zoro Select Bar, Rect, Stl, 1018, 3/4 x 2 1/4 In, 1 Ft 2HHR4
- Direct Metals Expanded Sheet, Rsd, Al, 8x4ft, 1-1/2-#0.081 43S150081-48X96
- Direct Metals Sheet, Perf, Stl, 40x36, 14 ga, 0.500 Dia, Rnd 0114G500R688S-36X40
- M-D Building Products Sheet Galv Steel 1'X2' 57321
- Zoro Select Carbon Steel Sheets