Zoro Select
Bar, Rect, Stl, 1018, 1/8 x 2 1/2 In, 6 Ft
Mfr # 2HGZ1
Zoro # G3222712
Sold in multiples of 20 for $417.80
$417.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Explore More Products
- ZORO SELECT Perf Sheet, Steel, 40x36, 0.250 Dia, Rnd 0125P250R375S-36X40
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll 20183_36_36
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W 11182_18_0
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/2 In, 1 Ft 2HHG8
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 1/2 In, 3 Ft 2HHT9
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 1 Ft L 2HHD5
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W 11434_18_0
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/8" W 18F.625X1.125-6
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 1/4 In, 6 Ft 2HHF6
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' 22552_12_48
- ONLINEMETALS 0.25" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole 15701
- Zoro Select Carbon Steel Sheets