Zoro Select
Bar, Rect, Stl, 1018, 2 1/2 x3 1/2 In, 6 Ft L
Mfr # 2AHE8
Zoro # G9823204
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2AHE8
- Zoro # G9823204
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft |
Width | 3-1/2" |
Thickness | 2.5 in |
Length - Carbon Steel | 6 ft |
Thickness (Decimal) | 2.5 in |
Width Tolerance | -0.006 in |
Width - Carbon Steel | 3 1/2 in |
Length Tolerance | +/-6 in |
Overall Length | 6 ft |
Overall Width | 3 1/2 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2.5 in, Thickness Tolerance -0.005 in, Overall Length 6 ft, Overall Width 3 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B8)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R2.5-6)
- OILCRAT Drill Rod, 10mm, 3 ft. L (M1D106)
- ZORO SELECT Flat Stock, 0.250", 3/8" W, 3 ft. (CUREC00200)
- ZORO SELECT 0.06" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13518_12_12)
- ZORO SELECT 0.036" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13526_12_12)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 12 in W (12781_12_24)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1/4 in W (14H.25-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 1/2 In, 3 Ft (2HHE8)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5 In, 1 Ft L (18F.25X5-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)