Zoro Select
Bar, Rect, Stl, 1018, 2 x 3 In, 6 Ft L
Mfr # 2AHD7
Zoro # G6525951
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Explore More Products
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/4" W 18F.875X1.25-24
- ZORO SELECT Tool Steel Square Bar, 36 in L, 2 in W 12491_36_0
- ZORO SELECT Carbon Steel Square Expanded Sheet, 24 in 22561_24_24
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W 12779_12_12
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/2 in W 18S.5-72
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3/8 In, 3 Ft 2HHA5
- ZORO SELECT Carbon Steel Sheet, 12 in L, 10 in W 1095 SpS0.05x10x121
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1 3/8 in W 18H1.375-36
- ZORO SELECT Carbon Steel Bar, 24" L, 5/8" W 18F.375X.625-24
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L 15700_48_48
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 1 3/4 In, 1 Ft L 2HHZ4
- Zoro Select Carbon Steel Sheets