Zoro Select
Bar, Rect, Stl, 1018, 3/4 x 5 1/2 In, 3 Ft L
- Zoro #: G6469337
- Mfr #: 2AGZ7
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $166.74
Zoro Select #2AGZ7 Specifications
- Zoro #: G6469337
- Mfr #: 2AGZ7
- Length: 3 ft.
- Width: 5-1/2"
- Thickness: 3/4"
- Material: Carbon Steel
- Temper: Cold Finish
- Style: Rectangular Bar Stock
- Alloy Type: 1018
- Carbon Steel Standards: AISI 1018, ASTM 108
- Finish: Unpolished
- Length - Carbon Steel: 3 ft
- Length Tolerance: +/-3.000 in
- Typical Tensile Strength (PSI): 65,000
- Thickness (Decimal): 0.75 in
- Type: General Purpose
- Typical Yield Strength (PSI): 55,000
- Width - Carbon Steel: 5 1/2 in
- Alloy Type - Carbon Steel: 1018
- Width Tolerance: +0.000/-0.008 in
- Thickness Tolerance: +0.000/-0.008 in
- Finish - Carbon Steel: Unpolished
- Hardness Scale: -
- Typical Hardness: -
- Item: Rectangular Bar
- Grade - Carbon Steel: Low Carbon Steel
- Item - Carbon Steel: Rectangular Bar Stock
- Country of Origin (subject to change): Multiple
Description
Rectangular Bar Stock, Thickness (Decimal) 0.75 in, Width - Carbon Steel 5 1/2 in, Length - Carbon Steel 3 ft, Unpolished Finish - Carbon Steel, Alloy Type - Carbon Steel 1018, Grade - Carbon Steel Low Carbon Steel, AISI 1018, ASTM 108 Carbon Steel Standards, Temper Cold Finish, Thickness Tolerance +0.000/-0.008 in, Width Tolerance +0.000/-0.008 in, Length Tolerance +/-3.000 in, Typical Tensile Strength (PSI) 65,000, Typical Yield Strength (PSI) 55,000, Typical Hardness -, Hardness Scale -