Zoro Select
Bar, Rect, Stl, 1018, 3/4 x 5 1/2 In, 6 Ft L
Mfr # 2AHA1
Zoro # G7252917
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 3/8" W 18F.125X.375-72
- ZORO SELECT Carbon Steel Hex Bar, 1 ft L, 11/16 in W 18H.687-12
- ZORO SELECT 0.5" Hole x #18 Carbon Steel Expanded A36-Standard 22553_36_48
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' 22561_36_48
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard 22557_24_36
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W 11632_18_0
- ZORO SELECT 0.036" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole 13526_36_36
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2 1/2" W 11742_36_0
- ZORO SELECT Carbon Steel Bar, 6" L, 3 1/2" W 18F.875X3.5-6
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 8" W 11437_18_0
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W 11670_18_0
- Zoro Select Carbon Steel Sheets