customer-service Help
Zoro Select

Bar, Rect, Stl, 1018, 3/4 x 6 In, 1 Ft L

Zoro Select Bar, Rect, Stl, 1018, 3/4 x 6 In, 1 Ft L 2AGZ5
Tap to zoom
Hover or click to zoom
$52.99
  • Length: 1 ft.
  • Material: Carbon Steel
  • Temper: Cold Finish
See full product details
Orders over $75 ship free.

Total: $52.99

Zoro Select #2AGZ5 Specifications

  • Length: 1 ft.
  • Width: 6"
  • Thickness: 3/4"
  • Material: Carbon Steel
  • Temper: Cold Finish
  • Style: Rectangular Bar Stock
  • Alloy Type: 1018
  • Carbon Steel Standards: AISI 1018, ASTM 108
  • Finish: Unpolished
  • Grade - Carbon Steel: Low Carbon Steel
  • Hardness Scale: -
  • Finish - Carbon Steel: Unpolished
  • Thickness (Decimal): 0.75 in
  • Length Tolerance: +/-1.000 in
  • Width - Carbon Steel: 6 in
  • Item - Carbon Steel: Rectangular Bar Stock
  • Thickness Tolerance: +0.000/-0.008 in
  • Typical Hardness: -
  • Width Tolerance: +0.000/-0.008 in
  • Length - Carbon Steel: 1 ft
  • Type: General Purpose
  • Item: Rectangular Bar
  • Alloy Type - Carbon Steel: 1018
  • Typical Yield Strength (PSI): 55,000
  • Typical Tensile Strength (PSI): 65,000
  • Country of Origin (subject to change): Multiple

Description

Rectangular Bar Stock, Thickness (Decimal) 0.75 in, Width - Carbon Steel 6 in, Length - Carbon Steel 1 ft, Unpolished Finish - Carbon Steel, Alloy Type - Carbon Steel 1018, Grade - Carbon Steel Low Carbon Steel, AISI 1018, ASTM 108 Carbon Steel Standards, Temper Cold Finish, Thickness Tolerance +0.000/-0.008 in, Width Tolerance +0.000/-0.008 in, Length Tolerance +/-1.000 in, Typical Tensile Strength (PSI) 65,000, Typical Yield Strength (PSI) 55,000, Typical Hardness -, Hardness Scale -

Reviews of Zoro Select #2AGZ5