Zoro Select
Bar, Rect, Stl, 1018, 5/8 x 2 In, 6 Ft L
- Zoro #: G2482681
- Mfr #: 2HHP3
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.28
Zoro Select #2HHP3 Specifications
- Zoro #: G2482681
- Mfr #: 2HHP3
- Length: 6 ft
- Width: 2"
- Thickness: 5/8"
- Material: Carbon Steel
- Temper: Cold Finish
- Alloy Type: 1018
- Carbon Steel Standards: AISI 1018, ASTM 108
- Finish: Unpolished
- Item: Rectangular Bar
- Grade - Carbon Steel: Low Carbon Steel
- Typical Hardness: -
- Thickness Tolerance: +0.000/-0.005 in
- Width - Carbon Steel: 2 in
- Typical Tensile Strength (PSI): 65,000
- Finish - Carbon Steel: Unpolished
- Item - Carbon Steel: Rectangular Bar Stock
- Length - Carbon Steel: 6 ft
- Type: General Purpose
- Thickness (Decimal): 0.625 in
- Alloy Type - Carbon Steel: 1018
- Width Tolerance: +0.000/-0.005 in
- Typical Yield Strength (PSI): 55,000
- Hardness Scale: -
- Length Tolerance: +/-6.000 in
- Country of Origin (subject to change): Multiple
Description
Rectangular Bar Stock, Thickness (Decimal) 0.625 in, Width - Carbon Steel 2 in, Length - Carbon Steel 6 ft, Unpolished Finish - Carbon Steel, Alloy Type - Carbon Steel 1018, Grade - Carbon Steel Low Carbon Steel, AISI 1018, ASTM 108 Carbon Steel Standards, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 in, Width Tolerance +0.000/-0.005 in, Length Tolerance +/-6.000 in, Typical Tensile Strength (PSI) 65,000, Typical Yield Strength (PSI) 55,000, Typical Hardness -, Hardness Scale -
Reviews of Zoro Select #2HHP3
Explore more
- Zoro Select Bar, Rect, Stl, 1018, 2 x 2 1/4 In, 6 Ft 2AHD5
- Zoro Select Bar, Rect, Stl, 1018, 1/4 x 3 In, 1 Ft L 2HGZ8
- Zoro Select Bar, Rect, Stl, 1018, 1 1/2 x 2 In, 6 Ft 2HJC8
- Zoro Select Bar, Rect, Stl, 1018, 1 1/4 x 2 In, 1 Ft 2HHZ5
- Zoro Select Bar, Rect, Stl, 1018, 3/8 x 1 In, 3 Ft L 2HHE1
- Zoro Select Bar, Rect, Stl, 1018, 3/8 x 5 In, 3 Ft L 2AGX8
- Zoro Select Bar, Rect, Stl, 1018, 1 x 5 1/2 In, 6 Ft 2AHA9
- Zoro Select Bar, Rect, Stl, 1018, 3/8 x 6 In, 3 Ft L 2AGX9
- Boltmaster Weldable Plt 1/4"X4"X12" 11806
- Direct Metals Expanded Sheet, Flat, Stl, 8 x 4 ft, 3/4-#13 41F07513-48X96
- Direct Metals Expanded Sheet, Rsd, Al, 8x4ft, 1-1/2-#0.081 43S150081-48X96
- Zoro Select Carbon Steel Sheets