Skip to Main Content
customer-service Help
Zoro Select

Bar, Rect, Stl, 1018, 5/8 x 3 1/2 In, 3 Ft

Zoro Select Bar, Rect, Stl, 1018, 5/8 x 3 1/2 In, 3 Ft 2HHN6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$78.21
  • Length: 3 ft.
  • Width: 3-1/2"
  • Thickness: 5/8"
See full product details
This item ships free.
Total: $78.21

Zoro Select #2HHN6 Specifications

  • Length: 3 ft.
  • Width: 3-1/2"
  • Thickness: 5/8"
  • Material: Carbon Steel
  • Temper: Cold Finish
  • Style: Rectangular Bar Stock
  • Alloy Type: 1018
  • Carbon Steel Standards: AISI 1018, ASTM 108
  • Finish: Unpolished
  • Item - Carbon Steel: Rectangular Bar Stock
  • Thickness Tolerance: +0.000/-0.006 in
  • Length - Carbon Steel: 3 ft
  • Grade - Carbon Steel: Low Carbon Steel
  • Typical Hardness: -
  • Length Tolerance: +/-3.000 in
  • Width Tolerance: +0.000/-0.006 in
  • Item: Rectangular Bar
  • Type: General Purpose
  • Alloy Type - Carbon Steel: 1018
  • Finish - Carbon Steel: Unpolished
  • Hardness Scale: -
  • Typical Yield Strength (PSI): 55,000
  • Thickness (Decimal): 0.625 in
  • Width - Carbon Steel: 3 1/2 in
  • Typical Tensile Strength (PSI): 65,000
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rectangular Bar Stock, Thickness (Decimal) 0.625 in, Width - Carbon Steel 3 1/2 in, Length - Carbon Steel 3 ft, Unpolished Finish - Carbon Steel, Alloy Type - Carbon Steel 1018, Grade - Carbon Steel Low Carbon Steel, AISI 1018, ASTM 108 Carbon Steel Standards, Temper Cold Finish, Thickness Tolerance +0.000/-0.006 in, Width Tolerance +0.000/-0.006 in, Length Tolerance +/-3.000 in, Typical Tensile Strength (PSI) 65,000, Typical Yield Strength (PSI) 55,000, Typical Hardness -, Hardness Scale -

Reviews of Zoro Select #2HHN6