Zoro Select
Bar Stock, Aluminum, 6061, 1/2 x 6 In, 1 Ft
Mfr # 61F.5X6-12
Zoro # G7118973
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Width 6"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W 61F.125X2-6
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L 1243_8_8
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W 61F1X3-36
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 3 Ft 2EYZ4
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 In, 6 Ft 2EZL5
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx24 In L 61P.125X12-24
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L 10465_12_24
- ZORO SELECT Aluminum Sheet 7075, 4 ft Overall L 17871_48_48
- ZORO SELECT Blank, Aluminum, 6061, 3/8 x 24 x 24 In SB-6061-0375-24-24
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L 23083_12_12
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L 17922_36_36
- Zoro Select Aluminum Sheets