Zoro Select
Bar Stock, Aluminum, 6063, 3/8 x 1 In, 8 ft.
Mfr # 6ALW2
Zoro # G7487724
product price: $24.15
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Yield Strength 21,000 psi
- Thickness 0.375 in
- Temper T52
- Width Tolerance +/-0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 6ALW2
- Zoro # G7487724
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Thickness | 0.375 in |
Width Tolerance | +/-0.012 in |
Width | 1" |
Length Tolerance | +/-1.000 in |
Thickness (Decimal) | 0.375 in |
Width and Length | 1 in x 96 in |
Length | 96" |
Overall Width | 1 in |
Overall Length | 8 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/8 in. dia. (87135)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 6 Ft (61F.75X6-72)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B8)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 6 Ft (2EZF8)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/8 x 6 In, 3 Ft (2ARG9)
- ZORO SELECT Square Stock, Al, 6061, 5/8 x 5/8 In, 3 Ft (61S.625-36)
- ZORO SELECT Bar Stock, Al, 6061, 1/2 x 12 In, 6 Ft (61F.5X12-72)
- ZORO SELECT Aluminum Sheet 7075, 12 in Overall L (23112_12_12)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8089_24_24)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)