This item is Discontinued.

Zoro Select Baseball Hat, Black/Khaki, Universal I2777X D5J

Baseball Hat, Black/Khaki, Universal (Discontinued)

  • Mfr # I2777X D5J
  • Zoro # G4774874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I2777X D5J
Zoro #
G4774874
UPC #
-
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Baseball Hat
Material
Cotton Twill
Color
Black/Khaki
Style
Jockey Shape, Structured
Adjustment Type
Cloth Backstrap With Tri-Glide Buckle
Closure Type
Cloth Backstrap with Tri-Glide Buckle

Description

Baseball Hat, Style Jockey Shape, Structured, Adjustment Type Cloth Backstrap With Tri-Glide Buckle, Material Cotton Twill, Color Black/Khaki, Size Universal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.