Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt 48.0IN Pitch 46.8IN

  • Zoro #: G0608365
  • Mfr #: 46U056
No Product Image Available
$31.73
  • Item: V-Belt,Cogged,BX45
  • Number of Ribs: 1
  • V-Belt Type: Cogged V-Belt
See full product details
Orders over $75 ship free.

Zoro Select #46U056 Specifications

  • Zoro #: G0608365
  • Mfr #: 46U056
Item: V-Belt,Cogged,BX45 Number of Ribs: 1
V-Belt Type: Cogged V-Belt V-Belt Section: BX
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

V-Belt,Cogged,BX45, Number of Ribs 1

Reviews of Zoro Select #46U056