Skip to Main Content
customer-service Help
Zoro Select

Bimetal Thermowell, Carbon Steel1/2 NPSM

Zoro Select Bimetal Thermowell, Carbon Steel1/2 NPSM 24C477
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.88
  • Item: Threaded Thermowell
  • Internal Thread Size: 1/2 NPSM
  • Stem Length: 4 in
See full product details
Orders over $75 ship free.
Total: $15.88

Zoro Select #24C477 Specifications

  • Item: Threaded Thermowell
  • Internal Thread Size: 1/2 NPSM
  • Stem Length: 4 in
  • Process Connection: 3/4 in MNPT
  • Insertion Length: 4 in
  • Material: Carbon Steel
  • Neck Extension: 1.75 in
  • Shank Dia.: 0.5 in
  • Socket Length: 4.5 in
  • Bore Dia.: 0.26 in
  • Wrench Allowance: 0.75 in
  • For Stem Length: 4 in
  • Food Safe: No
  • Thermowell Type: Threaded
  • For Thermometer Thread Connection: 1/2 in NPSM
  • For Thermometer Thread Size: 1/2 in
  • Shank Type: Straight
  • Thread Type: NPT
  • Thread Size: 3/4 in
  • Thread Gender: Male
  • NSF Rated: No
  • Includes Cap and Chain: No
  • For Stem Diameter: 1/4 in
  • Maximum Operating Pressure: 10,000 psi at 60 Degrees F
  • Includes Lagging: No
  • For Thermometer Thread Type: NPSM
  • Application: General Purpose, Sealed Systems
  • Maximum Operating Temperature: 200 Degrees F at 5,000 psi, 400 Degrees F at 4,800 psi, 600 Degrees F at 4,600 psi, 70 Degrees F at 5,000 psi, 800 Degrees F at 3,500 psi
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bimetal Thermowell, Internal Thread Size 1/2 NPSM, Stem Length 4 in, Process Connection 3/4 in NPT, Insertion Length 2 1/2 in, Material Carbon Steel, Bore Dia. 0.26 in, Shank Dia. 0.5 in, Socket Length 4.5 in, Wrench Allowance 0.75 in

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #24C477