Bin Divider, Black, 3-19/32 in. W, PK24
- Zoro #: G4172047
- Mfr #: 40120BLANK
Zoro Select #40120BLANK Specifications
| |
Thickness: 5/32 in | ESD Conductive: No |
Color: Black | Used With Bin or Container Style: Shelf Bin |
Item: Divider | For Use With: Shelf Bins |
Material: Industrial Grade Polymer | Overall Length: 3 19/32 in |
Divider Direction: Side to Side | Overall Height: 2 29/32 in |
Country of Origin (subject to change): United States |
Description
Divider, Used With Bin or Container Style Shelf Bin, Overall Height 2 29/32 in, Overall Length 3 19/32 in, Black, Industrial Grade Polymer, Divider Direction Side to Side, ESD Conductive No, Package Quantity 24