Skip to Main Content
customer-service Help

Binder Clip, 2 In, Metal, Black, PK12

  • Zoro #: G3618545
  • Mfr #: 99100
No Product Image Available
Feedback Help us improve our product images
$3.43 28% off
$2.45 ($0.20/unit)
  • Item: Binder Clip
  • Size: 2 in
  • Material: Metal
See full product details
Orders over $75 ship free.