Zoro Select

Binding Post, 3/8/16, 1/2 in. Barrel L

Zoro Select Binding Post, 3/8/16, 1/2 in. Barrel L Z1524
Hover or click to zoom Tap to zoom
  • Material: Stainless Steel
  • Thread Size: 3/8"-16
  • Barrel Length: 1/2 in
  • Barrel Dia.: 1/2 in
  • Type: Low Profile
  • Finish: Plain
  • Dia./Thread Size: 3/8"-16
  • Barrel Head Dia.: 1 in
See full product details
$12.99

Must order in multiples of 2


Subtotal: $25.98

Zoro Select #Z1524 Specifications

  • Material: Stainless Steel
  • Thread Size: 3/8"-16
  • Barrel Length: 1/2 in
  • Barrel Dia.: 1/2 in
  • Type: Low Profile
  • Finish: Plain
  • Dia./Thread Size: 3/8"-16
  • Barrel Head Dia.: 1 in
  • Barrel Head Height: 3/32 in
  • Package Quantity: 1
  • Head Style: Flat
  • Drive Size: 1/4 in
  • Drive Type: Hex Socket
  • Item: Binding Post
  • System of Measurement: Inch
  • Barrel Head Diameter: 1 in
  • Screw Drive Size: 5/16 in
  • Tensile Strength: 75,000 psi
  • Pack Size: Small
  • Barrel Drive Size: 5/16 in
  • Barrel Drive Type: Internal Hex
  • Barrel Diameter: 1/2 in
  • Barrel Head Style: Low Profile
  • Material Quality Standards: ASTM A276
  • Resistance Properties: Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
  • RoHS Compliant: B83
  • Made in North America: Yes
  • Head Height: 3/32 in
  • Dimensional Standards: AMPG 2000 SB.09
  • Head Diameter: 1 in
  • Country of Origin (subject to change): United States

Description

Binding barrels are also known as sex bolts or Chicago screws. Here are some important details for Zoro Select Binding Post. Material: Stainless Steel, Thread Size: 3/8"-16, Finish: Plain.

Reviews of Zoro Select #Z1524

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.