Skip to Main Content
customer-service Help
Zoro Select

Black Acetal (Delrin®) Plastic Sheet Stock 12" L x 6" W x 2-1/4" Thick

Zoro Select Black Acetal (Delrin®) Plastic Sheet Stock 12" L x 6" W x 2-1/4" Thick BULK-PS-ACB-2161
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$225.83
  • Plastic Material: Acetal (Delrin®)
  • Plastic Thickness: 2-1/4"
  • Plastic Width: 6"
See full product details
This item ships free.
Total: $225.83

Zoro Select #BULK-PS-ACB-2161 Specifications

  • Plastic Material: Acetal (Delrin®)
  • Plastic Thickness: 2-1/4"
  • Plastic Width: 6"
  • Plastic Length: 12"
  • Plastic Color: Black
  • Max. Temp. (F): 180 Degrees F
  • Min. Temp. (F): -20 Degrees F
  • Item: Plastic Sheet Stock
  • Impact Strength: 1.2 ft-lb/in
  • Tensile Strength: 9,600 psi
  • Material Type: Standard
  • Operating Temp. Range: -20 Degrees to 180 Degrees F
  • Color: Black
  • Water Absorption Rating: Good
  • UV Resistant: No
  • Grade: Standard
  • Plastic Density: 0.051 lb/cu in
  • Impact Strength Rating: Poor
  • Shape: Bars
  • Wear Factor: Excellent
  • Water Absorption: 0.25 %
  • Plastic Width Tolerance: +/-0.250 in
  • Friction Coefficient: 0.2
  • Machinability: Excellent
  • Corrosion and Chemical Resistance: Fair
  • Friction Rating: Very Slippery
  • Minimum Temperature: -20 Degrees F
  • Plastic Hardness: Rockwell M94
  • Plastic Thickness Tolerance: +0.306/-0.056 in
  • Tensile Strength Rating: Good
  • Plastic Clarity: Opaque
  • Nominal Size: 6 in W x 12 in L
  • Plastic Length Tolerance: +/-1.000 in
  • Plastic Hardness Rating: Hard
  • Temperature Range: -20 Degrees to 180 Degrees F
  • Maximum Temperature: 180 Degrees F
  • Material: Acetal Homopolymer
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Plastic Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal, Plastic Thickness 2.25 in, Plastic Width 6 in, Plastic Length 12 in, Plastic Color Black, Max. Temp. (F) 180 Degrees F, Min. Temp. (F) -20 Degrees F, Standard, Operating Temp. Range -20 Degrees to 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/sq in

Reviews of Zoro Select #BULK-PS-ACB-2161