Zoro Select
Black Acetal (Delrin®) Plastic Sheet Stock 48" L x 2-1/2" W x
- Zoro #: G7848151
- Mfr #: BULK-PS-ACB-2072
Tap to zoom
Hover or click to zoom
$347.55
- Item: Plastic Sheet Stock
- Plastic Material: Acetal (Delrin®)
- Plastic Thickness: 1-3/4"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $347.55
Zoro Select #BULK-PS-ACB-2072 Specifications
- Zoro #: G7848151
- Mfr #: BULK-PS-ACB-2072
- Item: Plastic Sheet Stock
- Plastic Material: Acetal (Delrin®)
- Plastic Thickness: 1-3/4"
- Plastic Width: 2-1/2"
- Plastic Length: 48"
- Plastic Color: Black
- Max. Temp. (F): 180 Degrees F
- Min. Temp. (F): -20 Degrees F
- Color: Black
- Operating Temp. Range: -20 Degrees to 180 Degrees F
- Impact Strength: 1.2 ft-lb/in
- Tensile Strength: 9,600 psi
- Material Type: Standard
- Material: Acetal Homopolymer
- Water Absorption: 0.25 %
- Plastic Thickness Tolerance: +0.104/-0.044 in
- Corrosion and Chemical Resistance: Fair
- Plastic Clarity: Opaque
- Plastic Width Tolerance: +/-0.250 in
- Impact Strength Rating: Poor
- Wear Factor: Excellent
- Machinability: Excellent
- Nominal Size: 2 1/2 in W x 48 in L
- Plastic Hardness: Rockwell M94
- Temperature Range: -20 Degrees to 180 Degrees F
- Friction Rating: Very Slippery
- Maximum Temperature: 180 Degrees F
- Plastic Density: 0.051 lb/cu in
- Minimum Temperature: -20 Degrees F
- Shape: Bars
- Friction Coefficient: 0.2
- Tensile Strength Rating: Good
- Plastic Length Tolerance: +/-1.000 in
- Grade: Standard
- UV Resistant: No
- Water Absorption Rating: Good
- Plastic Hardness Rating: Hard
- Country of Origin (subject to change): United States
Description
Plastic Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal, Plastic Thickness 1.75 in, Plastic Width 2 1/2 in, Plastic Length 48 in, Plastic Color Black, Max. Temp. (F) 180 Degrees F, Min. Temp. (F) -20 Degrees F, Standard, Operating Temp. Range -20 Degrees to 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/sq in
Reviews of Zoro Select #BULK-PS-ACB-2072
Explore more
- Zoro Select Gray CPVC Sheet Stock 36" L x 12" W x 1/8" Thick PS-CPVC-14
- Zoro Select Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 24" W x BULK-PS-ACB-2056
- Zoro Select Blue Cast Acrylic Sheet Stock 48" L x 12" W x 1/8" Thick PS-CACC-21
- Zoro Select Green Cast Acrylic Sheet Stock 48" L x 48" W x 3/16" Thick PS-CACC-43
- Zoro Select Black Acetal (Delrin®) Acetal Plastic 12" L x 1-1/2" W x 3/8" Thick BULK-PS-ACB-1795
- Zoro Select White Acetal (Delrin®) Plastic Sheet Stock 12" L x 3" W x 1" Thick BULK-PS-AC-1427
- Zoro Select Black Acetal (Delrin®) Plastic Sheet Stock 36" L x 6" W x 1-3/4" Thick BULK-PS-ACB-2087
- Zoro Select Black HDPE Plastic Sheet Stock 96" L x 48" W x 1/4" Thick BULK-PS-PE-840
- Professional Plastics Clear/Blue PVC Sheet, 0.125 X 48.000 X 96.000 [Each] SPVCCB.125X48.000X96.000
- Professional Plastics Natural HDPE Puckboard Sheet, 0.250 Thick, 24 X 48 SHDPENA.250PB-24X48
- Professional Plastics Clear Cast Acrylic Paper-Masked Sheet, 0.220 Thick, 48 X 96 SACR.220CCP-48X96
- Zoro Select Plastic Sheets