Zoro Select
Black Acetal Plastic Rod 2 ft L, 9/16 in Dia.
- Zoro #: G400002847
- Mfr #: BULK-PR-ACB-340
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Acetal Homopolymer
- Type: Standard
- Length: 2 ft
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
- Max. Temp. (F): 180 Degrees F
$7.04
Must order in multiples of 2
Subtotal: $14.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #BULK-PR-ACB-340 Specifications
- Zoro #: G400002847
- Mfr #: BULK-PR-ACB-340
- UPC #: 193005105150
- Material: Acetal Homopolymer
- Type: Standard
- Diameter: 9/16 in
- Length: 2 ft
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
- Max. Temp. (F): 180 Degrees F
- Min. Temp. (F): -20 Degrees F
- Tensile Strength: 9,600 psi
- Plastic Diameter Tolerance: +0.017/-0.014 in
- Plastic Diameter: 9/16 in
- Water Absorption Rating: Good
- Plastic Hardness: Rockwell M94
- Plastic Clarity: Opaque
- Plastic Length: 2 ft
- Wear Factor: Excellent
- Corrosion and Chemical Resistance: Fair
- Plastic Length Tolerance: Oversized/-1.000 in
- Minimum Temperature: -20 Degrees F
- Plastic Density: 0.051 lb/cu in
- Impact Strength: 1.2 ft-lbs/in
- Shape: Rods
- Water Absorption: 0.25 %
- Machinability: Excellent
- Friction Rating: Very Slippery
- Tensile Strength Rating: Good
- Plastic Hardness Rating: Hard
- UV Resistant: No
- Friction Coefficient: 0.2
- Nominal Size: 9/16 in dia x 2 ft L
- Temperature Range: -20 Degrees to 180 Degrees F
- Maximum Temperature: 180 Degrees F
- Impact Strength Rating: Poor
- Grade: Standard
- Country of Origin (subject to change): United States
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 9/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Reviews of Zoro Select #BULK-PR-ACB-340
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 2 1/2 in Dia. BULK-PR-ACB-431
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 3/4 in Dia. BULK-PR-ACB-354
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 2 in Dia. BULK-PR-ACB-417
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 1-3/8" Dia. 1UVD3
- ZORO SELECT Dark Brown Acetal Homopolymer Rod Stock 3 ft. L, 7/16" Dia. 2XMX9
- ZORO SELECT Dark Brown Acetal Homopolymer Rod Stock 1 ft. L, 1-1/4" Dia. 2XMW7
- ZORO SELECT Black Acetal Plastic Rod 6 ft L, 2 in Dia. BULK-PR-ACB-421
- ZORO SELECT Black Acetal Plastic Rod 3 ft L, 2 3/4 in Dia. BULK-PR-ACB-439
- ZORO SELECT Black Acetal Plastic Rod 6 ft L, 2 3/4 in Dia. BULK-PR-ACB-442
- ZORO SELECT Off-White PTFE PTFE Plastic 6 ft L, 1 1/4 in Dia. PR-PTFE-GF-29
- USA SEALING Off-White Nylon 6/6 Plastic Bar 48" L, 1-1/4" W BULK-PS-NYL-828
- Zoro Select Plastic Rods