Zoro Select

Black Acetal Plastic Rod 3 ft L, 2 1/4 in Dia.

Zoro Select Black Acetal Plastic Rod 3 ft L,  2 1/4 in Dia. BULK-PR-ACB-425
Hover or click to zoom Tap to zoom
Key Features
  • Material: Acetal Homopolymer
  • Type: Standard
  • Length: 3 ft
  • Color: Black
  • Tensile Strength (PSI): 9,600 psi
  • Item: Plastic Rod
  • Min. Temp. (F): -20 Degrees F
  • Max. Temp. (F): 180 Degrees F
See full product details
$146.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #BULK-PR-ACB-425 Specifications

  • Material: Acetal Homopolymer
  • Type: Standard
  • Diameter: 2 1/4 in
  • Length: 3 ft
  • Color: Black
  • Tensile Strength (PSI): 9,600 psi
  • Item: Plastic Rod
  • Min. Temp. (F): -20 Degrees F
  • Max. Temp. (F): 180 Degrees F
  • Impact Strength (Lbs.): 1.2 ft-lb/sq in
  • Tensile Strength: 9,600 psi
  • Shape: Rods
  • Tensile Strength Rating: Good
  • Temperature Range: -20 Degrees to 180 Degrees F
  • Friction Coefficient: 0.2
  • Plastic Diameter: 2 1/4 in
  • Machinability: Excellent
  • Impact Strength Rating: Poor
  • Plastic Length Tolerance: Oversized/-1.000 in
  • Corrosion and Chemical Resistance: Fair
  • Water Absorption Rating: Good
  • Plastic Diameter Tolerance: +0.072/-0.056 in
  • Plastic Hardness: Rockwell M94
  • UV Resistant: No
  • Friction Rating: Very Slippery
  • Plastic Clarity: Opaque
  • Maximum Temperature: 180 Degrees F
  • Plastic Hardness Rating: Hard
  • Grade: Standard
  • Plastic Length: 3 ft
  • Plastic Density: 0.051 lb/cu in
  • Impact Strength: 1.2 ft-lbs/in
  • Nominal Size: 2 1/4 in dia x 3 ft L
  • Minimum Temperature: -20 Degrees F
  • Water Absorption: 0.25 %
  • Wear Factor: Excellent
  • Country of Origin (subject to change): United States

Description

Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Reviews of Zoro Select #BULK-PR-ACB-425

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.