Zoro Select
Black Acetal Plastic Rod 4 ft L, 1 1/8 in Dia.
Mfr # BULK-PR-ACB-377
Zoro # G600002869
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 1 1/8 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/4" Dia. 22JM41
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/4" Dia. BULK-PR-AC-65
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 5/8" Dia. G15-TRCE-.625-1
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. 69654127
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/4" Dia. G15-TRCE-.25-3
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 6" Dia. BULK-PT-PC-70
- ZORO SELECT Brown Acetal Homopolymer Plastic Rod RDELAF3.000x48.000
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1-3/8" Dia. 2XPD6
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 1 1/4 in Dia. BULK-PR-ACB-382
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W 10326
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. BULK-PR-CPVC-1
- Zoro Select Plastic Rods