Zoro Select
Black Acetal Plastic Rod 5 ft L, 1 3/8 in Dia.
Mfr # BULK-PR-ACB-392
Zoro # G700002592
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 1 3/8 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Explore More Products
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. BULK-PR-PTFE-104
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. BULK-PR-CPVC-1
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. BULK-PR-PVC-173
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 3" Dia. 1UXD7
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia. 6MDR6
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1" Dia. 68982104
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 5 ft. L, 2" Dia. 6MEC6
- ZORO SELECT White HDPE Plastic Bar 48" L, 6" W BULK-PS-PE-541
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 3-1/2" Dia. 1URA3
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 1.5 W 10322
- PROFESSIONAL PLASTICS Natural Kynar 12 L, 0.75 W RPVDFNA.750-1000
- Zoro Select Plastic Rods