Zoro Select
Black Acetal Plastic Rod 5 ft L, 2 1/4 in Dia.
- Zoro #: G300002664
- Mfr #: BULK-PR-ACB-427
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Acetal Homopolymer
- Type: Standard
- Length: 5 ft
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Max. Temp. (F): 180 Degrees F
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
$248.21
Subtotal: $248.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #BULK-PR-ACB-427 Specifications
- Zoro #: G300002664
- Mfr #: BULK-PR-ACB-427
- UPC #: 193005106027
- Material: Acetal Homopolymer
- Type: Standard
- Diameter: 2 1/4 in
- Length: 5 ft
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Max. Temp. (F): 180 Degrees F
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
- Min. Temp. (F): -20 Degrees F
- Tensile Strength Rating: Good
- Machinability: Excellent
- Plastic Clarity: Opaque
- Water Absorption Rating: Good
- Shape: Rods
- Minimum Temperature: -20 Degrees F
- Corrosion and Chemical Resistance: Fair
- Plastic Diameter Tolerance: +0.072/-0.056 in
- Nominal Size: 2 1/4 in dia x 5 ft L
- Plastic Length Tolerance: Oversized/-1.000 in
- Maximum Temperature: 180 Degrees F
- Tensile Strength: 9,600 psi
- Wear Factor: Excellent
- Friction Rating: Very Slippery
- Plastic Diameter: 2 1/4 in
- Temperature Range: -20 Degrees to 180 Degrees F
- Water Absorption: 0.25 %
- Friction Coefficient: 0.2
- Plastic Density: 0.051 lb/cu in
- Plastic Length: 5 ft
- Impact Strength: 1.2 ft-lbs/in
- Plastic Hardness: Rockwell M94
- UV Resistant: No
- Impact Strength Rating: Poor
- Grade: Standard
- Plastic Hardness Rating: Hard
- Country of Origin (subject to change): United States
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Reviews of Zoro Select #BULK-PR-ACB-427
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Black Acetal Plastic Rod 5 ft L, 1 1/2 in Dia. BULK-PR-ACB-399
- ZORO SELECT Black Acetal Plastic Rod 5 ft L, 1 in Dia. BULK-PR-ACB-371
- ZORO SELECT Black Acetal Plastic Rod 5 ft L, 1/2 in Dia. BULK-PR-ACB-336
- ZORO SELECT White Acetal Copolymer Rod Stock 3 ft. L, 3" Dia. 1NNA9
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 7/16 in Dia. BULK-PR-ACB-326
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 3-3/4" Dia. 1UXE1
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 4" Dia. 1UVG4
- ZORO SELECT White PET-P Rod Stock 6 ft. L, 1-1/2" Dia. 1UVL8
- ZORO SELECT White Acetal Plastic Rod 5 ft L, 5/16 in Dia. BULK-PR-AC-168
- PROFESSIONAL PLASTICS Natural G-7 48 L, 1 W RG7NA1.000X48.000
- PROFESSIONAL PLASTICS White PVC 60 L, 0.375 W RPVCWH.375-5
- Zoro Select Plastic Rods