Zoro Select
Black Acetal Plastic Rod 6 ft L, 1 in Dia.
- Zoro #: G500002853
- Mfr #: BULK-PR-ACB-372
Hover or click to zoom Tap to zoom
Key Features
- Material: Acetal Homopolymer
- Type: Standard
- Diameter: 1 in
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Min. Temp. (F): -20 Degrees F
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
- Max. Temp. (F): 180 Degrees F
$49.59
Subtotal: $49.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Green Garolite G10-FR4 Rod Stock 3 ft. L, 1/2" Dia. BULK-CR-GFR4-7
- ZORO SELECT Brown Acetal Homopolymer Plastic Rod RDELAF5.000x36.000
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-1/4" Dia. 69604104
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. 2XPA9
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 5/8" Dia. G15-TRFE-.625-3
- ZORO SELECT White Acetal Plastic Rod 5 ft L, 1/4 in Dia. BULK-PR-AC-161
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3-1/4" Dia. 69599104
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 2-1/2" Dia. 6NEV2
- ZORO SELECT Amber PEI Rod Stock 8 ft. L, 5/8" Dia. 6MEN5
- PROFESSIONAL PLASTICS Delrin 12 L, 3 W RDELAF3.000
- PROFESSIONAL PLASTICS Natural 12 L, 1.75 W RHDPENA1.750
- Zoro Select Plastic Rods