Zoro Select
Black Acetal Plastic Rod 6 ft L, 2 3/4 in Dia.
- Zoro #: G100002642
- Mfr #: BULK-PR-ACB-442
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Acetal Homopolymer
- Type: Standard
- Length: 6 ft
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Min. Temp. (F): -20 Degrees F
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
$393.75
Ships from United States
Subtotal: $393.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #BULK-PR-ACB-442 Specifications
- Zoro #: G100002642
- Mfr #: BULK-PR-ACB-442
- UPC #: 193005106171
- Material: Acetal Homopolymer
- Type: Standard
- Diameter: 2 3/4 in
- Length: 6 ft
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Min. Temp. (F): -20 Degrees F
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
- Max. Temp. (F): 180 Degrees F
- Tensile Strength Rating: Good
- Friction Rating: Very Slippery
- Plastic Hardness Rating: Hard
- Plastic Diameter: 2 3/4 in
- Grade: Standard
- Water Absorption Rating: Good
- Temperature Range: -20 Degrees to 180 Degrees F
- Plastic Length Tolerance: Oversized/-1.000 in
- Minimum Temperature: -20 Degrees F
- Water Absorption: 0.25 %
- Shape: Rods
- Plastic Length: 6 ft
- Plastic Clarity: Opaque
- Tensile Strength: 9,600 psi
- Impact Strength Rating: Poor
- Friction Coefficient: 0.2
- Plastic Hardness: Rockwell M94
- Corrosion and Chemical Resistance: Fair
- Plastic Density: 0.051 lb/cu in
- Machinability: Excellent
- Maximum Temperature: 180 Degrees F
- Plastic Diameter Tolerance: +0.084/-0.069 in
- UV Resistant: No
- Wear Factor: Excellent
- Nominal Size: 2 3/4 in dia x 6 ft L
- Impact Strength: 1.2 ft-lbs/in
- Country of Origin (subject to change): United States
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 2 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Reviews of Zoro Select #BULK-PR-ACB-442
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Tan PEEK Rod Stock 8 ft. L, 3/4" Dia. 6MEK9
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/8" Dia. 2XMH4
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 3-1/2" Dia. 1UXD9
- ZORO SELECT Black Acetal Rod Stock 3 ft. L, 4" Dia. BULK-PR-ACB-52
- ZORO SELECT Tan PEEK Rod Stock 6 ft. L, 3/8" Dia. 1UPL2
- ZORO SELECT Beige ABS Rectangle Stock 3 ft. L, 1.5" W BULK-PS-ABS-224
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 2 3/4 in Dia. BULK-PR-ACB-440
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 3/8" Dia. BULK-PR-PTFE-92
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 4" Dia. 1UVG4
- USA SEALING White PTFE Plastic Bar 12" L, 2-1/2" W BULK-PS-PTFE-102
- ONLINEMETALS Carbon Steel Aluminum Rectangle Bar 6061 48 L 4797
- Zoro Select Plastic Rods