Zoro Select
Black Acetal Plastic Rod 6 ft L, 2 in Dia.
- Zoro #: G600002692
- Mfr #: BULK-PR-ACB-421
Hover or click to zoom Tap to zoom
Key Features
- Material: Acetal Homopolymer
- Type: Standard
- Diameter: 2 in
- Length: 6 ft
- Color: Black
- Tensile Strength (PSI): 9,600 psi
- Item: Plastic Rod
- Impact Strength (Lbs.): 1.2 ft-lb/sq in
$243.08
Subtotal: $243.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #BULK-PR-ACB-421
- Zoro #G600002692
- Country of OriginUnited States
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 6 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 2 in dia x 6 ft L |
Plastic Length | 6 ft |
Plastic Diameter Tolerance | +0.055/-0.05 in |
Plastic Diameter | 2 in |
Details
Material | Acetal Homopolymer |
Type | Standard |
Color | Black |
Tensile Strength (PSI) | 9,600 psi |
Item | Plastic Rod |
Impact Strength (Lbs.) | 1.2 ft-lb/sq in |
Max. Temp. (F) | 180 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Water Absorption Rating | Good |
Friction Coefficient | 0.2 |
Shape | Rods |
Grade | Standard |
Plastic Clarity | Opaque |
Tensile Strength | 9,600 psi |
UV Resistant | No |
Impact Strength | 1.2 ft-lbs/in |
Wear Factor | Excellent |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Reviews of Zoro Select #BULK-PR-ACB-421
Explore more
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3" Dia. 2XMJ4
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/16" Dia. 2XPE2
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 2-1/4" Dia. 1YVR5
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1-3/4" Dia. 2XPF6
- ZORO SELECT Amber PEI Rod Stock 1 ft. L, 2" Dia. 1NRN8
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 in Dia. BULK-PR-PVC-169
- ZORO SELECT White PET-P Rod Stock 10 ft. L, 2" Dia. 6MEN8
- ZORO SELECT White Acetal Plastic Rod 2 ft L, 3 in Dia. BULK-PR-AC-298
- ZORO SELECT Off White Nylon Rectangle Stock 1 ft. L, 3" W BULK-PS-NYL-281
- PROFESSIONAL PLASTICS Black Acetal 12 L, 0.875 W RACEBK.875C
- ONLINEMETALS Natural Plastic Round Rod 36 L 6514
- Zoro Select Plastic Rods