Zoro Select
Black Acetal Plastic Rod 6 ft L, 3 in Dia.
Mfr # BULK-PR-ACB-449
Zoro # G000002643
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 3 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-3/4" Dia. 2XML8
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1" Dia. 1YVP8
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/2" Dia. 6MEF2
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. 22JM39
- ZORO SELECT White PET-P Rod Stock 3 ft. L, 5/8" Dia. 1UVD8
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. BULK-PR-CPVC-21
- ZORO SELECT Brown Acetal Homopolymer Plastic Rod RDELAF.250x24.000
- ZORO SELECT Black UHMW-PE Rod Stock 1 ft. L, 4-1/4" Dia. 1YVJ6
- ZORO SELECT Gray CPVC Plastic Rod 2 ft L, 1 1/4 in Dia. BULK-PR-CPVC-27
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 2 W 10339
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W 10322
- Zoro Select Plastic Rods