Zoro Select
Black Acetal Rod Stock 1 ft. L, 1/4" Dia.
- Zoro #: G2427943
- Mfr #: BULK-PR-ACB-96
Hover or click to zoom Tap to zoom
Key Features
- Material: Acetal Copolymer
- Type: Standard
- Length: 1 ft
- Color: Black
- Tensile Strength (PSI): 9100 psi
- Item: Plastic Rod
- Standards: UL 94 HB
- Impact Strength (Lbs.): 1.1
$3.16
Subtotal: $3.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #BULK-PR-ACB-96 Specifications
- Zoro #: G2427943
- Mfr #: BULK-PR-ACB-96
- UPC #: 193005348762
- Material: Acetal Copolymer
- Type: Standard
- Diameter: 1/4 in
- Length: 1 ft
- Color: Black
- Tensile Strength (PSI): 9100 psi
- Item: Plastic Rod
- Standards: UL 94 HB
- Impact Strength (Lbs.): 1.1
- Min. Temp. (F): 180
- Max. Temp. (F): -50
- Corrosion and Chemical Resistance: Fair
- UV Resistant: No
- Plastic Diameter: 1/4 in
- Minimum Temperature: -50 Degrees F
- Friction Coefficient: 0.35
- Water Absorption Rating: Good
- Plastic Length: 1 ft
- Impact Strength: 1.1 ft-lb/in
- Plastic Clarity: Opaque
- Plastic Length Tolerance: Oversized/-1.000 in
- Plastic Hardness Rating: Hard
- Water Absorption: 0.22 %
- Wear Factor: Excellent
- Machinability: Excellent
- Shape: Rods
- Plastic Density: 0.051 lb/cu in
- Tensile Strength Rating: Good
- Friction Rating: Slippery
- Grade: Standard
- Temperature Range: -50 Degrees to 180 Degrees F
- Maximum Temperature: 180 Degrees F
- Nominal Size: 1/4 in dia x 1 ft L
- Plastic Hardness: Rockwell M90
- Tensile Strength: 9,100 psi
- Impact Strength Rating: Poor
- Plastic Shape: Rods
- Country of Origin (subject to change): China
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Reviews of Zoro Select #BULK-PR-ACB-96
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia. BULK-PR-ACB-108
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-1/2" Dia. BULK-PR-ACB-107
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2" Dia. BULK-PR-ACB-109
- ZORO SELECT Tan PEEK Rod Stock 3 ft. L, 1-1/2" Dia. 1UPG6
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 3 ft. L, 3-3/4" Dia. 1URK2
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 1 1/8 in Dia. BULK-PR-AC-230
- ZORO SELECT White PET-P Rod Stock 6 ft. L, 1-1/2" Dia. 1UVL8
- ZORO SELECT White Acetal Plastic Rod 2 ft L, 1 in Dia. BULK-PR-AC-221
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 2 in Dia. BULK-PR-CPVC-33
- USA SEALING Black Acetal Copolymer Plastic Bar 12" L, 5" W BULK-PS-ACB-295
- USA SEALING Black Acetal Copolymer Plastic Bar 48" L, 4" W BULK-PS-ACB-714
- Zoro Select Plastic Rods