Zoro Select
Black Acetal Rod Stock 3 ft. L, 1/4" Dia.
- Zoro #: G2427846
- Mfr #: BULK-PR-ACB-34
Hover or click to zoom Tap to zoom
Key Features
- Material: Acetal Copolymer
- Type: Standard
- Color: Black
- Tensile Strength (PSI): 9100 psi
- Item: Plastic Rod
- Impact Strength (Lbs.): 1.1
- Standards: UL 94 HB
- Max. Temp. (F): -50
$4.24
Must order in multiples of 2
Subtotal: $8.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #BULK-PR-ACB-34
- Zoro #G2427846
- Country of OriginChina
- Category Plastic Rods
Dimensions
Diameter | 1/4 in |
Length | 3 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 1/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Diameter | 1/4 in |
Details
Material | Acetal Copolymer |
Type | Standard |
Color | Black |
Tensile Strength (PSI) | 9100 psi |
Item | Plastic Rod |
Impact Strength (Lbs.) | 1.1 |
Standards | UL 94 HB |
Max. Temp. (F) | -50 |
Min. Temp. (F) | 180 |
Friction Coefficient | 0.35 |
Minimum Temperature | -50 Degrees F |
Machinability | Excellent |
Shape | Rods |
Grade | Standard |
Plastic Hardness | Rockwell M90 |
Corrosion and Chemical Resistance | Fair |
Wear Factor | Excellent |
Maximum Temperature | 180 Degrees F |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Reviews of Zoro Select #BULK-PR-ACB-34
Explore more
- ZORO SELECT Green Cast Nylon 6 Rod Stock 4 ft. L, 2" Dia. 66322104
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. 68973104
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/2" Dia. BULK-PR-PTFE-106
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 8" Dia. 1UXC5
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/4 in Dia. BULK-PR-ACB-381
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 3" Dia. 66467104
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 5 ft. L, 2-1/4" Dia. 6MEC4
- ZORO SELECT White Acetal Plastic Rod 5 ft L, 5/8 in Dia. BULK-PR-AC-203
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 2-3/8" Dia. 69579104
- ZORO SELECT Brown Acetal Homopolymer Plastic Rod RDELAF.500x24.000
- PROFESSIONAL PLASTICS Natural Kel-F 12 L, 2 W RPCTFE2.000
- Zoro Select Plastic Rods